Zoro Homepage
This item is Discontinued.
Pactiv Pressware Compostable Dinnerware, 3-Comp Plate, 10", White, PK250 PK PSP103EC

Pressware Compostable Dinnerware, 3-Comp Plate, 10", White, PK250 PK (Discontinued)

  • Mfr # PSP103EC
  • Zoro # G700929622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP103EC
Zoro #
G700929622
UPC #
-
Country of Origin
United States

Dimensions

Length
10"
Diameter
10 in
Width
10 in

Details

Item
Dinnerware
Standards
ASTM Certified Compostable
Shape
Round
Material
Paperboard
Green Certification or Other Recognition
Compost Manufacturing Alliance (CMA) Approved
Disposable Foodware Color
White
Disposable Foodware Shape
Round
Color
White
Basic Foodware Material
Paperboard
Food Service Disposables Grouping
3-Compartment Plate

Description

Durable and resistant to grease and moisture, which makes them great for heavy foods—hot and cold. 3rd-party tested to meet ASTM D 6868 standards and compostable within 180 days in commercial facilities only. Not suitable for backyard composting. They are microwave safe and have a heat tolerance of 212° F.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.