Recycled PET Square Base Salad Container, 5x5x1.63, 12oz, Clear, PK504 (Discontinued)
- Mfr # SAC0512
- Zoro # G7328057
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAC0512
Zoro #
G7328057
UPC #
16194046243
Country of Origin
United States
Dimensions
Height
1.63"
Width
5"
Depth
5"
Details
Number of Compartments
1
Material
PET
Storage Container Style
Bowl
Color
Clear
Capacity
12 oz
For Use With
SACLF05
Weight
20.242 lbs
Description
Pactiv EarthChoice Recycled PET Square Base Salad Containers, 5 x 5 x 1.63, 12 oz, Clear, 504/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.