Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recycled PET Square Base Salad Container, 5x5x1.75, 16oz, Clear, PK504

  • Mfr # SAC0516

  • Zoro # G7329055


product price: $275.99
/pk 504, $0.55/ea
Free Shipping & Returns

Key Features

Type
Base
Capacity
16 oz
Material
PET
Color
Clear
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAC0516
Zoro #
G7329055
UPC #
16194046267
Country of Origin
United States

Dimensions

Height
1.75 in
Width
5"
Depth
5 in

Details

Type
Base
Capacity
16 oz
Material
PET
Color
Clear
Number of Compartments
1
Item
Takeout Food Containers
Basic Foodware Material
Plastic
Disposable Foodware Color
Clear
Storage Container Style
Bowl
Weight
25.143 lbs
For Use With
SACLF05
Bio Based
No
Pattern
Solid
Recyclable
No
Bpi Certified
No
Closure Type
Lid (Sold Separately)
SFI Certified
No
Compostable
No
Use Lid Number
SACLF05
Microwave Safe
No
Container Shape
Square
Container Style
Base
FSC Certified
No
Compatible Manufacturer Container Model Number
SACLF05
Features
Leak-resistant
Interior Volume Capacity
16 oz
Hinged Lid
No
Freezer Safe
No
For Use With
SACLF05
Item Weight
Standard

Description

Pactiv EarthChoice Recycled PET Square Base Salad Containers, 5 x 5 x 1.75, 16 oz, Clear, 504/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.