Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recycled Plastic Square Flat Lids, 7.38x7.38x0.26, Clear, PK300

  • Mfr # SACLF07

  • Zoro # G7328748


product price: $280.99
/pk 300, $0.94/ea
Free Shipping & Returns

Key Features

Type
Lid
Material
PET
Color
Clear
Disposable Foodware Color
Clear
Storage Container Style
Flat Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SACLF07
Zoro #
G7328748
UPC #
16194046380
Country of Origin
United States

Dimensions

Height
0.26 in
Depth
7.37 in
Width
7.38"

Details

Type
Lid
Material
PET
Color
Clear
Item
Takeout Food Containers
Disposable Foodware Color
Clear
Storage Container Style
Flat Lid
Basic Foodware Material
Plastic
Weight
13.07 lbs
For Use With
SAC0732
Bio Based
No
Recyclable
No
Pattern
Solid
Closure Type
Lid
SFI Certified
No
Compostable
No
Container Lid
Lid
Container Shape
Square
Use Lid Number
SAC0732
Bpi Certified
No
FSC Certified
No
Container Style
Lid
Microwave Safe
No
Item Weight
Standard
Lid Type
Lid
Freezer Safe
No
Compatible Manufacturer Container Model Number
SAC0732
Hinged Lid
No
Features
Leak-resistant
For Use With
SAC0732

Description

Pactiv EarthChoice Recycled Plastic Square Flat Lids, 7.38 x 7.38 x 0.26, Clear, 300/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.