Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Sandwich Container, 3" W, White, PK504 (Discontinued)

  • Mfr # YTH100980000
  • Zoro # G4327718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YTH100980000
Zoro #
G4327718
UPC #
016194055184
Country of Origin
United States

Dimensions

Depth
2 in
Height
2 in
Width
3 in

Details

Basic Foodware Material
Foam
Disposable Foodware Shape
Square
Number of Compartments
1
Microwave Safe
Yes
Color
White
Container Lid
Included, Hinged
Item
Carry-Out Sandwich Container
Max. Temp.
150 Degrees F

Description

Carry-Out Sandwich Container, Microwave Safe Yes, Package Quantity 504

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.