Sandwich Container, 6" W, White, PK500
Mfr # YTH100800000
Zoro # G4327727
product price: $64.59
/pk 500, $0.13/eaKey Features
Material
Foam
Color
White
Number of Compartments
1
Microwave Safe
Yes
Disposable Foodware Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
YTH100800000
Zoro #
G4327727
UPC #
-
Country of Origin
United States
Dimensions
Height
3 in
Depth
6 3/8 in
Width
6 3/8 in
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity Not Applicable, Closure Type Hinged Lid, Coating or Lining Uncoated/Unlined, Color White, Compostable Not Compostable, Container Style Hinged Lid Container, Depth 6 3/8 in, FSC Certified No, Height 3 in, Includes Lid Yes, Material Foam, Microwave Safe Yes, Number of Compartments 1, Product Type Hinged Lid Container, Recyclable Yes, SFI Certified No, Shape Square, Specific Material Expanded Polystyrene
Restrictions
This item has been restricted from sale in the following states:
CA, MD, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.