
SmartLock Foam Hinged Container, Small, 7.5x8x2.63, 1-Comp, Wht, PK150
Mfr # YHLW07010000
Zoro # G7328319
product price: $39.59
/pk 150, $0.26/eaKey Features
Type
Hinged Lid Container
Material
Polystyrene
Color
White
Number of Compartments
1
Disposable Foodware Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YHLW07010000
Zoro #
G7328319
UPC #
16194048506
Country of Origin
United States
Dimensions
Width
7.5"
Depth
8 in
Height
2.63 in
Description
Pactiv SmartLock Foam Hinged Containers, Small, 7.5 x 8 x 2.63, 1-Compartment, White, 150/Carton
Restrictions
This item has been restricted from sale in the following states:
CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.