Zoro Homepage
This item is Discontinued.
Pactiv SmartLock Foam Hinged Containers, Lrg, 9x9.13x3.25, 1-Comp, Blk, PK150 YHLB09010000

SmartLock Foam Hinged Containers, Lrg, 9x9.13x3.25, 1-Comp, Blk, PK150 (Discontinued)

  • Mfr # YHLB09010000
  • Zoro # G7327908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YHLB09010000
Zoro #
G7327908
UPC #
16194050110
Country of Origin
United States

Dimensions

Width
9"
Height
3.25"
Depth
9.13"

Details

Basic Foodware Material
Foam
Disposable Foodware Color
Black
Number of Compartments
1
Type
Hinged Lid Container
Material
PS
Storage Container Style
Takeout Clamshell, Foam
Item
Food Containers
Color
Black
Weight
7.586 lbs
Features
Large
Closure Type
Hinged Lid

Description

Pactiv SmartLock Foam Hinged Containers, Large, 9 x 9.13 x 3.25, 1-Compartment, Black, 150/Carton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.