SmartLock Foam Hinged Containers, XL, 9.5x10.5x3.25, 3-Cmp, Wht, PK250

  • Mfr # YHLW10030000

  • Zoro # G7328364


product price: $159.99
/pk 250, $0.64/ea
Free Shipping & Returns

Key Features

Type
Hinged Lid Container
Material
Polystyrene
Color
White
Number of Compartments
3
Height
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YHLW10030000
Zoro #
G7328364
UPC #
16194049916
Country of Origin
United States

Dimensions

Height
3.3 in
Depth
10.5 in
Width
9.5"

Details

Type
Hinged Lid Container
Material
Polystyrene
Color
White
Number of Compartments
3
Item
Takeout Food Containers
Disposable Foodware Color
White
Storage Container Style
Takeout Clamshell, Foam
Basic Foodware Material
Foam
Features
Hinged Lid
Weight
15.382 lbs
Closure Type
Hinged Lid
Pattern
Solid
Bpi Certified
No
Recyclable
No
Bio Based
No
SFI Certified
No
Compostable
No
Container Lid
Hinged Lid
Container Shape
Rectangular
Item Weight
Standard
Container Style
Hinged Lid Container
Lid Type
Hinged Lid
FSC Certified
No
Microwave Safe
No
Hinged Lid
Yes
Freezer Safe
No

Description

Pactiv SmartLock Foam Hinged Containers, X-Large, 9.5 x 10.5 x 3.25, 3-Compartment, White, 250/Carton

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.