Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SmartLock Microwavable Hinged Lid Container, 5.75x5.95x3.1, Blk, PK400

  • Mfr # YCNB06000000

  • Zoro # G7328888


product price: $98.75
/pk 400, $0.25/ea
Free Shipping & Returns

Key Features

Type
Hinged Lid Container
Material
MFPP
Color
Black
Number of Compartments
1
Height
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCNB06000000
Zoro #
G7328888
UPC #
16194108958
Country of Origin
United States

Dimensions

Height
3.1 in
Depth
5.95 in
Width
5.75"

Details

Type
Hinged Lid Container
Material
MFPP
Color
Black
Number of Compartments
1
Item
Takeout Food Containers
Basic Foodware Material
Plastic
Disposable Foodware Color
Black
Storage Container Style
Container/Lid Combo
Weight
21.826 lbs
Closure Type
Hinged Lid
Bio Based
No
Bpi Certified
No
Pattern
Solid
Recyclable
No
Compostable
No
Container Lid
Hinged Lid
SFI Certified
No
Container Shape
Rectangular
Container Style
Hinged Lid Container
FSC Certified
No
Item Weight
Standard
Lid Type
Hinged Lid
Microwave Safe
Yes
Freezer Safe
No
Hinged Lid
Yes
Features
Hinged Lid

Description

Pactiv EarthChoice SmartLock Microwavable Hinged Lid Containers, 5.75 x 5.95 x 3.1, Black, 400/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.