Zoro Homepage

SmartLock Microwavable Hinged Lid Container, 8.31x8.35x3.1, Blk, PK200

  • Mfr # YCNB08010000

  • Zoro # G7327129


product price: $97.99
/pk 200, $0.49/ea
Free Shipping & Returns

Key Features

Type
Hinged Lid Container
Material
MFPP
Color
Black
Number of Compartments
1
Depth
8.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCNB08010000
Zoro #
G7327129
UPC #
16194051964
Country of Origin
United States

Dimensions

Depth
8.35 in
Height
3.1 in
Width
8.31"

Description

Pactiv EarthChoice SmartLock Microwavable Hinged Lid Containers, 8.31 x 8.35 x 3.1, Black, 200/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.