Zoro Homepage
This item is Discontinued.
Pactiv SmartLock Microwavable Hinged Lid Containers, 9 x 6 x 3.25, Blk, PK270 YCNB809610000

SmartLock Microwavable Hinged Lid Containers, 9 x 6 x 3.25, Blk, PK270 (Discontinued)

  • Mfr # YCNB809610000
  • Zoro # G7327427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCNB809610000
Zoro #
G7327427
UPC #
16194105216
Country of Origin
United States

Dimensions

Depth
6 in
Height
3 in
Width
9"

Details

Type
Hinged Lid Container
Material
MFPP
Color
Black
Number of Compartments
1
Item
Takeout Food Containers
Storage Container Style
Container/Lid Combo
Disposable Foodware Color
Black
Basic Foodware Material
Plastic
Weight
24.472 lbs
Closure Type
Hinged Lid
Bio Based
No
Bpi Certified
No
Recyclable
No
SFI Certified
No
Compostable
No
Container Lid
Hinged Lid
Container Style
Hinged Lid Container
FSC Certified
No
Container Shape
Rectangular
Item Weight
Standard
Lid Type
Hinged Lid
Features
Hinged Lid
Freezer Safe
No
Pattern
Solid
Hinged Lid
Yes
Microwave Safe
Yes

Description

Pactiv EarthChoice SmartLock Microwavable Hinged Lid Containers, 9 x 6 x 3.25, Black, 270/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.