
SmartLock Microwavable Hinged Lid Containers, 9 x 9 x 3.1, Wht, PK100 (Discontinued)
- Mfr # YCN809010000
- Zoro # G7327655
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YCN809010000
Zoro #
G7327655
UPC #
16194064353
Country of Origin
United States
Dimensions
Height
3.1"
Depth
9"
Width
9"
Details
Type
Hinged Lid Container
Material
Polypropylene
Color
White
Number of Compartments
1
Item
Food Containers
Disposable Foodware Color
White
Storage Container Style
Container/Lid Combo
Basic Foodware Material
Plastic
Weight
16.207 lbs
Closure Type
Hinged Lid
Description
Pactiv EarthChoice SmartLock Microwavable Hinged Lid Containers, 9 x 9 x 3.1, White, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.