This item is Discontinued.

Pactiv Supermarket Tray, No 1014 1-Comp, 13.88 x 9.88 x 1, White, PK100 HTF110140000

Supermarket Tray, No 1014 1-Comp, 13.88 x 9.88 x 1, White, PK100 (Discontinued)

  • Mfr # HTF110140000
  • Zoro # G7892388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTF110140000
Zoro #
G7892388
UPC #
-
Country of Origin
United States

Dimensions

Depth
9.88"
Width
13.88"
Height
1"

Details

Type
Supermarket Tray
Color
White
Material
Polystyrene
Number of Compartments
1
Weight
4.906 lbs

Description

Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.