This item is Discontinued.

Pactiv Supermarket Tray, No 12S, 11 x 9 x 0.65, White, PK250 PK 0TF112S00000

Supermarket Tray, No 12S, 11 x 9 x 0.65, White, PK250 PK (Discontinued)

  • Mfr # 0TF112S00000
  • Zoro # G400929540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TF112S00000
Zoro #
G400929540
UPC #
-
Country of Origin
United States

Dimensions

Height
0.65"
Width
11"
Depth
9"

Details

Color
White
Material
Polystyrene
Number of Compartments
1

Description

Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.