This item is Discontinued.

Pactiv Supermarket Tray, #16, 1-Compartment, 11.7 x 7.3 x 0.65, White, PK250 0TF116S00000

Supermarket Tray, #16, 1-Compartment, 11.7 x 7.3 x 0.65, White, PK250 (Discontinued)

  • Mfr # 0TF116S00000
  • Zoro # G7892150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TF116S00000
Zoro #
G7892150
UPC #
-
Country of Origin
United States

Dimensions

Width
11.7"
Depth
7.3"
Height
0.65"

Details

Type
Supermarket Tray
Color
White
Material
Polystyrene
Number of Compartments
1
Weight
5.182 lbs

Description

Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.