Supermarket Tray, No 17, 1-Compartment, 8.3 x 4.8 x 0.65, White, PK1000

  • Mfr # 0TF117S00000

  • Zoro # G7893115


product price:  $67.49
/pk 1000, $0.07/ea

Key Features

Type
Supermarket Tray
Color
White
Material
Polystyrene
Number of Compartments
1
Depth
4.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0TF117S00000
Zoro #
G7893115
UPC #
721725740254
Country of Origin
United States

Dimensions

Width
8.3"
Depth
4.8"
Height
0.65"

Details

Type
Supermarket Tray
Color
White
Material
Polystyrene
Number of Compartments
1
Weight
9.345 lbs

Description

Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.