Supermarket Tray, No 2, 1-Compartment, 5.13 x 5.13 x 2.5, White, PK500

  • Mfr # 0TF100200000

  • Zoro # G7893130


product price: $43.15
/pk 500, $0.09/ea

Key Features

Type
Supermarket Tray
Color
White
Material
Polystyrene
Height
0.91"
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0TF100200000
Zoro #
G7893130
UPC #
721725740810
Country of Origin
United States

Dimensions

Height
0.91"
Depth
5.7"
Width
8.2"

Details

Type
Supermarket Tray
Color
White
Material
Polystyrene
Number of Compartments
1
Weight
5.645 lbs

Description

Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.