Supermarket Tray, No 4D1, 9.5 x 7 x 1.25, Black, PK500 PK

  • Mfr # 0TFB04D10000

  • Zoro # G500929778


product price:  $72.15
/pk 500, $0.14/ea

Key Features

Color
Black
Material
Polystyrene
Depth
7"
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0TFB04D10000
Zoro #
G500929778
UPC #
-
Country of Origin
United States

Dimensions

Depth
7"
Height
1.25"
Width
9.5"

Details

Color
Black
Material
Polystyrene
Number of Compartments
1

Description

Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.