This item is Discontinued.

Pactiv Supermarket Trays, No 27S, 15 x 5.5 x 0.93, Black, PK250 PK 51P927S

Supermarket Trays, No 27S, 15 x 5.5 x 0.93, Black, PK250 PK (Discontinued)

  • Mfr # 51P927S
  • Zoro # G000929667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51P927S
Zoro #
G000929667
UPC #
-
Country of Origin
United States

Dimensions

Depth
5.5"
Width
15"
Height
0.93"

Details

Color
Black
Material
Polystyrene
Number of Compartments
1

Description

Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.