
Unlaminated Foam Dinnerware, Platter, Oval, 9 x 7, White, PK800 (Discontinued)
- Mfr # 0TH10045000Y
- Zoro # G7515036
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0TH10045000Y
Zoro #
G7515036
UPC #
16194061833
Country of Origin
United States
Dimensions
Width
9"
Length
7"
Details
Disposable Foodware Shape
Oval
Material
Polystyrene
Color
White
Type
Platter
Weight
8.596 lbs
Description
Pactiv Unlaminated Foam Dinnerware, Platter, Oval, 9 x 7, White, 800/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.