Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vented Microwavable Hinged-Lid Takeout Container, 3-Comp, White, PK146 PK

  • Mfr # YCNW0853

  • Zoro # G500929440


product price: $82.15
/pk 146, $0.56/ea
Free Shipping & Returns

Key Features

Type
Hinged Lid Container
Material
MFPP
Color
White
Number of Compartments
3
Width
8.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCNW0853
Zoro #
G500929440
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5"
Height
3.1 in
Depth
8.7 in

Details

Type
Hinged Lid Container
Material
MFPP
Color
White
Number of Compartments
3
Item
Takeout Food Containers
Basic Foodware Material
Plastic
Disposable Foodware Color
White
Vented
Yes
Closure Type
Hinged Lid
Bpi Certified
No
Recyclable
No
Container Lid
Hinged Lid
Bio Based
No
Compostable
No
Lid Type
Hinged Lid
Container Shape
Rectangular
SFI Certified
No
FSC Certified
No
Microwave Safe
No
Pattern
Solid
Hinged Lid
Yes
Container Style
Hinged Lid Container
Features
Hinged Lid
Item Weight
Standard
Freezer Safe
No

Description

The perfect packaging for hot, crispy, or cold food. When foam is not an option, these sustainable containers make an excellent alternative. They're made with 50% less plastic and are also top rack dishwasher safe and reusable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.