Vented Microwave Hinge-Lid Takeout Container, 8.5x8.5x3.1, Wht, PK146 PK

  • Mfr # YCNW0851

  • Zoro # G800929324


product price: $69.59
/pk 146, $0.48/ea

Key Features

Type
Hinged Lid Container
Material
MFPP
Color
White
Number of Compartments
1
Depth
8.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCNW0851
Zoro #
G800929324
UPC #
-
Country of Origin
United States

Dimensions

Depth
8.7 in
Width
8.5"
Height
3.1 in

Details

Type
Hinged Lid Container
Material
MFPP
Color
White
Number of Compartments
1
Item
Takeout Food Containers
Basic Foodware Material
Plastic
Disposable Foodware Color
White
Closure Type
Hinged Lid
Vented
Yes
Bpi Certified
No
Pattern
Solid
Recyclable
No
SFI Certified
No
Bio Based
No
Compostable
No
Container Style
Hinged Lid Container
Container Lid
Hinged Lid
Container Shape
Rectangular
Lid Type
Hinged Lid
FSC Certified
No
Microwave Safe
No
Freezer Safe
No
Hinged Lid
Yes
Features
Hinged Lid
Item Weight
Standard

Description

The perfect packaging for hot, crispy, or cold food. When foam is not an option, these sustainable containers make an excellent alternative. They're made with 50% less plastic and are also top rack dishwasher safe and reusable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.