Zoro Homepage
This item is Discontinued.
Pactiv Vented Microwave Hinged-Lid Takeout Container, 2-Comp, 9x6x3.1, PK170 PK YCNW02052

Vented Microwave Hinged-Lid Takeout Container, 2-Comp, 9x6x3.1, PK170 PK (Discontinued)

  • Mfr # YCNW02052
  • Zoro # G200929597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCNW02052
Zoro #
G200929597
UPC #
-
Country of Origin
United States

Dimensions

Depth
6 in
Height
3.1 in
Width
9"

Details

Type
Hinged Lid Container
Material
MFPP
Color
White
Number of Compartments
2
Item
Takeout Food Containers
Basic Foodware Material
Plastic
Disposable Foodware Color
White
Vented
Yes
Closure Type
Hinged Lid
Bio Based
No
Compostable
No
Bpi Certified
No
SFI Certified
No
Recyclable
No
Container Lid
Hinged Lid
Lid Type
Hinged Lid
Container Style
Hinged Lid Container
Container Shape
Rectangular
FSC Certified
No
Pattern
Solid
Hinged Lid
Yes
Item Weight
Standard
Freezer Safe
No
Microwave Safe
No
Features
Hinged Lid

Description

The perfect packaging for hot, crispy, or cold food. When foam is not an option, these sustainable containers make an excellent alternative. They're made with 50% less plastic and are also top rack dishwasher safe and reusable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.