Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VERSAtainers, 28 oz, 7.25 x 5 x 1.5, Black Base/Clear Lid, PK150 PK

  • Mfr # PAC NC868B

  • Zoro # G700929431


product price: $63.29
/pk 150, $0.42/ea

Key Features

Overall Width (In.)
7-1/4 in
Overall Depth (In.)
5 in
Color
Black/Clear
Material
Plastic
Outside Width
8.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAC NC868B
Zoro #
G700929431
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
7-1/4 in
Overall Depth (In.)
5 in
Outside Width
8.8 in
Width
7.25"
Depth
5"
Height
1.5"
Overall Height (In.)
1-1/2 in
Outside Height
2 in
Outside Length
6 in

Details

Color
Black/Clear
Material
Plastic
Number of Compartments
1
Capacity
28 oz
Item
Food Containers
Type
Base/Lid Combo
Features
Rectangular

Description

Versatile, economically priced containers accommodate both hot and cold foods. Tight-fitting, leak-resistant lid seals in heat and preserves your menu items' flavors. Compact nest-style stacking minimizes their storage footprint. Microwavable, dishwasher-safe and reusable.


  • Versatile, economically priced containers accommodate both hot and cold foods. Tight-fitting, leak-resistant lid seals in heat and preserves your menu items' flavors. Compact nest-style stacking minimizes their storage footprint. Microwavable, dishwasher-safe and reusable.
  • Versatile: accommodates hot and cold foods.
  • Tight-seal, leak-resistant lid.
  • Microwavable, dishwasher-safe and reusable.
  • Stacks/nests compactly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.