Zoro Homepage
This item is Discontinued.
Pactiv Vial 4Ml (144/Cs), PK500 0TF110S00000

Vial 4Ml (144/Cs), PK500 (Discontinued)

  • Mfr # 0TF110S00000
  • Zoro # G7892966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TF110S00000
Zoro #
G7892966
UPC #
721725740360
Country of Origin
United States

Dimensions

Depth
5.7"
Height
0.65"
Width
10.75"

Details

Type
Supermarket Tray
Color
White
Material
Polystyrene
Weight
7.456 lbs
Number of Compartments
1

Description

Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.