
Antifatigue Mat, 27 in L x 18 in W, 1 in Thickness, Green
Mfr # 120-00-1827-3
Zoro # G708413451
product price:Â $48.19
/eaKey Features
Length
27 in
Width
18 in
Thickness
1 in
Material
EVA Foam
Size of Drainage Holes
18 in x 27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
120-00-1827-3
Zoro #
G708413451
UPC #
810004843226
Country of Origin
China
Dimensions
Length
27 in
Width
18 in
Thickness
1 in
Size of Drainage Holes
18 in x 27 in
Details
Item
Antifatigue Mat
Color
Green
Material
EVA Foam
Description
PadIt 3-D EVA Foam Comfort Floor Mat 18x
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.