Antifatigue Mat, 27 in L x 18 in W, 1 in Thickness, Grey

  • Mfr # 120-00-1827-2

  • Zoro # G208413357


product price:  $48.19
/ea

Key Features

Length
27 in
Width
18 in
Material
EVA Foam
Thickness
1 in
Size of Drainage Holes
18 in x 27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-00-1827-2
Zoro #
G208413357
UPC #
810004843219
Country of Origin
China

Dimensions

Length
27 in
Width
18 in
Thickness
1 in
Size of Drainage Holes
18 in x 27 in

Details

Item
Antifatigue Mat
Color
Grey
Material
EVA Foam

Description

PadIt 3-D EVA Foam Comfort Floor Mat 18x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.