
PadIt 3-D Energy Return Foam Kneeling Cu
Mfr # 118-00-1118-2
Zoro # G408413393
product price: $20.29
/eaKey Features
Material
EVA Foam
Thickness
1 in
Length
18 in
Width
11 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118-00-1118-2
Zoro #
G408413393
UPC #
810004842984
Country of Origin
China
Dimensions
Thickness
1 in
Length
18 in
Width
11 in
Details
Material
EVA Foam
Item
Kneeling Cushion
Color
Grey
Description
PadIt 3-D Energy Return Foam Kneeling Cu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.