
1/4" Drive, Metric Socket, 12 Points, QTi Non Sparking, Non Magnetic Socket 1/4" (Bi-Hex) - 14 mm
Mfr # SC-1014
Zoro # G900011721
product price: $80.99
/eaSold in multiples of 5 for $404.95
Free Shipping & Returns
Key Features
Drive Size
1/4"
Overall Length
25 mm (~ 1 in)
SAE or Metric
Metric
Number of Points
12
Handle Type
Bi-Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-1014
Zoro #
G900011721
UPC #
-
Country of Origin
India
Dimensions
Drive Size
1/4"
Overall Length
25 mm (~ 1 in)
Head Size
14 mm
Details
Item
Nonsparking Socket
SAE or Metric
Metric
Number of Points
12
Handle Type
Bi-Hex
Material
Copper Titanium
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Non-Magnetic
Yes, Tested upto 3T Magnetic Field
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.