
3/8" Drive, Metric Socket, 12 Points, QTi Non Sparking, Non Magnetic Socket 3/8" (Bi-Hex) - 15 mm
Mfr # SC-2015
Zoro # G400011047
product price: $82.99
/eaSold in multiples of 5 for $414.95
Free Shipping & Returns
Key Features
Drive Size
3/8"
Overall Length
30 mm (~ 1 in)
SAE or Metric
Metric
Number of Points
12
Material
Copper Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-2015
Zoro #
G400011047
UPC #
-
Country of Origin
India
Dimensions
Drive Size
3/8"
Overall Length
30 mm (~ 1 in)
Head Size
15 mm
Details
Item
Nonsparking Socket
SAE or Metric
Metric
Number of Points
12
Material
Copper Titanium
Handle Type
Bi-Hex
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Non-Magnetic
Yes, Tested upto 3T Magnetic Field
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.