QTi Non Sparking, Non Magnetic Adaptor F : 1" - M : 1-1/2"

  • Mfr # AD-1040

  • Zoro # G100428466


product price: $446.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Length
85 mm (~ 3.5 in)
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Material
Copper Titanium
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-1040
Zoro #
G100428466
UPC #
-
Country of Origin
India

Dimensions

Length
85 mm (~ 3.5 in)
Nominal Size
1" and 1-1/2"

Details

SAE or Metric
SAE
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Material
Copper Titanium
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Nonsparking
Yes
Non-Magnetic
Yes, Tested upto 3T Magnetic Field

Description

is Corrosion resistant and are suitable for use with Non Sparking Sockets, they are Certified for Safety as per IS 4595:1969 (2006) Standards. This Adaptor is used to convert a 1 inch square drive to 1-1/2 inch Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.