QTi Non Sparking, Non Magnetic Adaptor F : 3/4" - M : 1/2"

  • Mfr # AD-1020

  • Zoro # G900428437


product price: $118.99
/ea
Sold in multiples of 3 for $356.97
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Length
55 mm (~ 2.15 in)
Material
Copper Titanium
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Nominal Size
3/4" and 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-1020
Zoro #
G900428437
UPC #
-
Country of Origin
India

Dimensions

Length
55 mm (~ 2.15 in)
Nominal Size
3/4" and 1/2"

Details

SAE or Metric
SAE
Material
Copper Titanium
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Nonsparking
Yes
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Non-Magnetic
Yes, Tested upto 3T Magnetic Field

Description

is Corrosion resistant and are suitable for use with Non Sparking Sockets, they are Certified for Safety as per IS 4595:1969 (2006) Standards. This Adaptor is used to convert a 3/4 inch square drive to 1/4 inch Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.