Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QTi Non Sparking, Non Magnetic Adaptor F : 3/8" - M : 1/4"

  • Mfr # AD-1004

  • Zoro # G700428231


product price: $64.99
/ea
Sold in multiples of 6 for $389.94

Key Features

SAE or Metric
SAE
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Material
Copper Titanium
Length
26 mm (~ 1.01 in)
Non-Magnetic
Yes, Tested upto 3T Magnetic Field
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-1004
Zoro #
G700428231
UPC #
-
Country of Origin
India

Dimensions

Length
26 mm (~ 1.01 in)
Nominal Size
3/8" and 1/4"

Details

Item
Socket Adapter
SAE or Metric
SAE
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Material
Copper Titanium
Non-Magnetic
Yes, Tested upto 3T Magnetic Field
Nonsparking
Yes
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )

Description

is Corrosion resistant and are suitable for use with Non Sparking Sockets, they are Certified for Safety as per IS 4595:1969 (2006) Standards. This Adaptor is used to convert a 3/8 inch square drive to 1/4 inch Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.