
QTi Non Sparking, Non Magnetic Adaptor M : 1-1/2" - M : 1"
Mfr # AD-2036
Zoro # G600428577
product price: $606.99
/ea
Free Shipping & Returns
Key Features
SAE or Metric
SAE
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Material
Copper Titanium
Non-Magnetic
Yes, Tested upto 3T Magnetic Field
Nonsparking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD-2036
Zoro #
G600428577
UPC #
-
Country of Origin
India
Dimensions
Nominal Size
1-1/2" and 1"
Details
Item
Adapter
SAE or Metric
SAE
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Material
Copper Titanium
Non-Magnetic
Yes, Tested upto 3T Magnetic Field
Nonsparking
Yes
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Description
is Corrosion resistant and are suitable for use with Non Sparking Sockets, they are Certified for Safety as per IS 4595:1969 (2006) Standards. This Adaptor contains two male ends of 1-1/2 inch and 1 inch Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.