Zoro Homepage

QTi Non Sparking, Non Magnetic Adaptor M : 1" - M : 3/4"

  • Mfr # AD-2028

  • Zoro # G100428411


product price: $243.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Material
Copper Titanium
Nominal Size
1" and 3/4"
Nonsparking
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-2028
Zoro #
G100428411
UPC #
-
Country of Origin
India

Dimensions

Nominal Size
1" and 3/4"

Details

SAE or Metric
SAE
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Material
Copper Titanium
Nonsparking
Yes
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Non-Magnetic
Yes, Tested upto 3T Magnetic Field

Description

is Corrosion resistant and are suitable for use with Non Sparking Sockets, they are Certified for Safety as per IS 4595:1969 (2006) Standards. This Adaptor contains two male ends of 1 inch and 3/4 inch Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.