
QTi Non Sparking, Non Magnetic Adaptor M : 3/4" - M : 1/2"
Mfr # AD-2020
Zoro # G900428444
product price: $138.99
/ea
Free Shipping & Returns
Key Features
SAE or Metric
SAE
Material
Copper Titanium
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Nonsparking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD-2020
Zoro #
G900428444
UPC #
-
Country of Origin
India
Dimensions
Nominal Size
3/4" and 1/2"
Details
SAE or Metric
SAE
Material
Copper Titanium
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Nonsparking
Yes
Non-Magnetic
Yes, Tested upto 3T Magnetic Field
Description
is Corrosion resistant and are suitable for use with Non Sparking Sockets, they are Certified for Safety as per IS 4595:1969 (2006) Standards. This Adaptor contains two male ends of 3/8 inch and 1/4 inch Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.