
QTi Non Sparking, Non Magnetic Allen Wrench/Key - 24 mm
Mfr # AK-1024
Zoro # G900428369
product price:Â $109.99
/ea
Sold in multiples of 3 for $329.97
Free Shipping & Returns
Key Features
Material
Copper Titanium
SAE or Metric
Metric
Shape
L Shape
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Nonsparking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AK-1024
Zoro #
G900428369
UPC #
-
Country of Origin
India
Dimensions
Overall Length
245 mm (~ 10 in)
Height
110 mm ( ~4.3 in)
Nominal Size
24 mm
Details
Item
Hex Key
Material
Copper Titanium
SAE or Metric
Metric
Shape
L Shape
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Nonsparking
Yes
Non-Magnetic
Yes, Tested upto 3T Magnetic Field
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.