QTi Non Sparking, Non Magnetic Allen Wrench/Key - 7 mm

  • Mfr # AK-1007

  • Zoro # G700428514


product price: $29.99
/ea
Sold in multiples of 10 for $299.90

Key Features

Material
Copper Titanium
SAE or Metric
Metric
Shape
L Shape
Overall Length
110 mm (~ 4 in)
Application
Suitable for working in environment containing flammable solid,liquids and gases.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK-1007
Zoro #
G700428514
UPC #
-
Country of Origin
India

Dimensions

Overall Length
110 mm (~ 4 in)
Height
45 mm ( ~1.75 in)
Nominal Size
7 mm

Details

Item
Hex Key
Material
Copper Titanium
SAE or Metric
Metric
Shape
L Shape
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Nonsparking
Yes
Non-Magnetic
Yes, Tested upto 3T Magnetic Field
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )

Description

is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.