
QTi Non Sparking, Non Magnetic Center Punch - 16 x 100 mm
Mfr # PU-3004
Zoro # G300428761
product price:Â $29.99
/ea
Sold in multiples of 12 for $359.88
Key Features
Diameter
16 mm
Length
100 mm (~ 4 in)
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Material
Copper Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PU-3004
Zoro #
G300428761
UPC #
-
Country of Origin
India
Dimensions
Diameter
16 mm
Length
100 mm (~ 4 in)
Details
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Material
Copper Titanium
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.