Shop PAHWA
See all product information
Create Account
QTi Non Sparking, Non Magnetic Crow Foot 1/2 -27 mm
- Mfr # CF-1027
- Zoro # G300428556
product price:Â
$
109.99
/ea
Sold in multiples of 6 for
$659.94
Free Shipping & Returns
Key Features
Material
Copper Titanium
Overall Length
59 mm (~ 2 in)
SAE or Metric
Metric
Height
18 mm ( ~0.71 in)
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF-1027
- Zoro #
- G300428556
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 59 mm (~ 2 in)
- Height
- 18 mm ( ~0.71 in)
Details
- Item
- Crowfoot Wrench
- Material
- Copper Titanium
- SAE or Metric
- Metric
- Application
- Suitable for working in environment containing flammable solid,liquids and gases.
- Corrosion Resistant
- Yes
- Non-Magnetic
- Yes, Tested upto 3T Magnetic Field
- Certification
- Certified as per IS : 4595 - 1969 ( RA 2006 )
- Nonsparking
- Yes
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.