
QTi Non Sparking, Non Magnetic Double End Open Wrench - 32 x 36 mm
Mfr # DS-3236
Zoro # G800428346
product price: $252.99
/eaSold in multiples of 2 for $505.98
Free Shipping & Returns
Key Features
Material
Copper Titanium
SAE or Metric
Metric
Overall Length
315 mm (~ 12 in)
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Handle Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-3236
Zoro #
G800428346
UPC #
-
Country of Origin
India
Dimensions
Overall Length
315 mm (~ 12 in)
Nominal Size
32 mm and 36 mm
Details
Item
Double End Open Wrench
Material
Copper Titanium
SAE or Metric
Metric
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Handle Type
Straight
Non-Magnetic
Yes, Tested upto 3T Magnetic Field
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.