
QTi Non Sparking, Non Magnetic Double End Ring Wrench - 11/16" x 3/4"
Mfr # RS-9028
Zoro # G000428801
product price: $101.99
/eaSold in multiples of 5 for $509.95
Free Shipping & Returns
Key Features
Overall Length
245 mm (~ 10 in)
Handle Type
Straight
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS-9028
Zoro #
G000428801
UPC #
-
Country of Origin
India
Dimensions
Overall Length
245 mm (~ 10 in)
Details
Handle Type
Straight
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.