
QTi Non Sparking, Non Magnetic Driver Extension - 1/2" x OAL 8"
Mfr # RH-3020
Zoro # G500428622
product price: $146.99
/ea
Sold in multiples of 3 for $440.97
Free Shipping & Returns
Key Features
Application - Tools
Suitable for working in environment containing flammable solid,liquids and gases.
Fastening Tool Material
Copper Titanium
Magnetic/Nonmagnetic
Yes, Tested upto 3T Magnetic Field
Overall Length
8"
Nonsparking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RH-3020
Zoro #
G500428622
UPC #
-
Country of Origin
India
Dimensions
Overall Length
8"
Drive Size
1/2"
Details
Application - Tools
Suitable for working in environment containing flammable solid,liquids and gases.
Fastening Tool Material
Copper Titanium
Magnetic/Nonmagnetic
Yes, Tested upto 3T Magnetic Field
Nonsparking
Yes
SAE or Metric
SAE
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.