Shop PAHWA
See all product information
Create Account
QTi Non Sparking, Non Magnetic Flange Wedges - 150 x 25 x 13 mm
- Mfr # WD-1024
- Zoro # G700428279
product price:Â
$
41.19
/ea
Sold in multiples of 12 for
$494.28
Key Features
Material
Copper Titanium
Height
13 mm ( ~0.5 in)
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Overall Length
150 mm (~ 6 in)
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WD-1024
- Zoro #
- G700428279
- UPC #
- -
- Country of Origin
- India
Dimensions
- Height
- 13 mm ( ~0.5 in)
- Overall Length
- 150 mm (~ 6 in)
Details
- Material
- Copper Titanium
- Application
- Suitable for working in environment containing flammable solid,liquids and gases.
- Certification
- Certified as per IS : 4595 - 1969 ( RA 2006 )
- Nonsparking
- Yes
- SAE or Metric
- Metric
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.