
QTi Non Sparking, Non Magnetic Flange Wedges - 150 x 25 x 8 mm
Mfr # WD-1020
Zoro # G100428213
product price:Â $23.99
/ea
Sold in multiples of 20 for $479.80
Key Features
Material
Copper Titanium
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Overall Length
150 mm (~ 6 in)
Height
8 mm ( ~0.3 in)
Nonsparking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WD-1020
Zoro #
G100428213
UPC #
-
Country of Origin
India
Dimensions
Overall Length
150 mm (~ 6 in)
Height
8 mm ( ~0.3 in)
Details
Material
Copper Titanium
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Nonsparking
Yes
SAE or Metric
Metric
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.