
QTi Non Sparking, Non Magnetic Flange Wedges - 180 x 32 x 13 mm
Mfr # WD-1032
Zoro # G700428255
product price:Â $59.99
/ea
Sold in multiples of 8 for $479.92
Key Features
Material
Copper Titanium
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Overall Length
180 mm (~ 7 in)
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WD-1032
Zoro #
G700428255
UPC #
-
Country of Origin
India
Dimensions
Height
13 mm ( ~0.5 in)
Overall Length
180 mm (~ 7 in)
Details
Material
Copper Titanium
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
SAE or Metric
Metric
Nonsparking
Yes
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.