QTi Non Sparking, Non Magnetic Flange Wedges - 200 x 40 x 40 mm

  • Mfr # WD-1048

  • Zoro # G200428212


product price:  $258.99
/ea
Sold in multiples of 2 for $517.98
Free Shipping & Returns

Key Features

Material
Copper Titanium
Overall Length
200 mm (~ 8 in)
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Height
40 mm ( ~1.5 in)
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-1048
Zoro #
G200428212
UPC #
-
Country of Origin
India

Dimensions

Overall Length
200 mm (~ 8 in)
Height
40 mm ( ~1.5 in)

Details

Material
Copper Titanium
Application
Suitable for working in environment containing flammable solid,liquids and gases.
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Nonsparking
Yes
SAE or Metric
Metric

Description

is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.