
QTi Non Sparking, Non Magnetic Flat Screwdriver - 4 x 75 x 155 mm
Mfr # SD-1004
Zoro # G500428530
product price: $20.45
/eaSold in multiples of 20 for $409.00
Key Features
Tip Style
Flat
Overall Length
150 mm (~ 6 in)
Handle Material
Polished Ash Wood
Handle Design
Ergonomic
Fastening Tool Material
Copper Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SD-1004
Zoro #
G500428530
UPC #
-
Country of Origin
India
Dimensions
Overall Length
150 mm (~ 6 in)
Details
Tip Style
Flat
Handle Material
Polished Ash Wood
Handle Design
Ergonomic
Fastening Tool Material
Copper Titanium
SAE or Metric
Metric
Handle Type
FLAT SCREWDRIVER
Nonsparking
Yes
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.