
QTi Non Sparking, Non Magnetic Flat Screwdriver - 9 x 250 x 375 mm
Mfr # SD-1009
Zoro # G700428743
product price: $56.49
/ea
Sold in multiples of 8 for $451.92
Key Features
Tip Style
Flat
Overall Length
375 mm (~ 15 in)
Handle Material
Polished Ash Wood
Handle Design
Ergonomic
Nonsparking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-1009
Zoro #
G700428743
UPC #
-
Country of Origin
India
Dimensions
Overall Length
375 mm (~ 15 in)
Details
Tip Style
Flat
Handle Material
Polished Ash Wood
Handle Design
Ergonomic
Nonsparking
Yes
SAE or Metric
Metric
Fastening Tool Material
Copper Titanium
Handle Type
FLAT SCREWDRIVER
Certification
Certified as per IS : 4595 - 1969 ( RA 2006 )
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.